Shop All Cordless Tool Accessories
Makita
Plastic Telescoping Extension Wand
Mfr # 123584-2
Zoro # G0336021
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Makita LXT(R)
- Green Certification or Other Recognition OSHA Compliant
- For Use With 52HJ89
- Features Durable, Industrial Design, Narrow Shape, Telescoping
Product Information
- Brand Makita
- MFR # 123584-2
- Zoro # G0336021
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Includes | No |
Series | Makita LXT(R) |
Green Certification or Other Recognition | OSHA Compliant |
Item | Extension Wand |
For Use With | 52HJ89 |
Features | Durable, Industrial Design, Narrow Shape, Telescoping |
Category Type | Attachment |
Description
Extension Wand,For Use With 52HJ89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-40 Carbon Steel Bottoming Hand Tap (DWTB5-40)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- GENERAL TOOLS DIGITAL CALIPER 6"" (147)
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- MAKITA CHUCK KEYLESS 6701D/DW 6720D/DW (MP192077-0)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- MAKITA XGT Power Source, 40V max (ADP001G)
- MAKITA Auto-Start Wireless Transmitter (198901-5)
- MAKITA GROUND ROD DRIVER HR3851 (MP798132-2)
- MAKITA 18V LXT® Job Site Radio (XRM05)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- Makita Cordless Tool Accessories