Shop All Screwdriver Bits
Makita
PH2, Power, Bit, 2", PK150
Mfr # A-96671-10
Zoro # G1493830
product price: $146.99
/pk 150, $0.98/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Makita
- MFR # A-96671-10
- Zoro # G1493830
- UPC # 088381461375
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Point Size | #2 |
Overall Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
For Use With | High Torque Impact Drivers and Driver Drills |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Hemostat Straight Serrated Jaws, 6" (12017)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (44918)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA SQ3, Square, Insert Bit, PK50 (A-98893)
- MAKITA Impact GOLD® #3 (3-1/2") Phillips Power Bit (B-39621)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- Makita Screwdrivers and Nutdrivers