Shop All Masonry Drill Bits
Makita
Percussion Masonry Bit, 5/8" x 6"
Mfr # 711126-A
Zoro # G4000845
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # 711126-A
- Zoro # G4000845
- UPC # 088381902458
- Country of Origin China
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Percussion Masonry Bit,5/8" x 6" |
Description
Percussion Masonry Bit,5/8 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BRFG)
- LOGRITE TOOLS LogRite Hookaroons (HR030)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- MAKITA Spline Bit, 4-Cutter, 1-3/8" x 16" (711452-A)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MILWAUKEE TOOL 1/2 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3906)
- Makita Drill Bits