Shop All Oscillating Tool Accessories
Makita
Multi-Tool Sandpaper, 100 Grit, 10/pk
Mfr # A-95744
Zoro # G4933467
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sanding
- Number of Pieces 10
- For Use With 24N062, 2PZC1, 34G805, 34G806, 3DRN2, 5PFT8, 6CZA7
- Grit 100
Product Information
- Brand Makita
- MFR # A-95744
- Zoro # G4933467
- UPC # 088381403344
- Country of Origin Multiple
- Category Oscillating Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Application | Sanding |
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 10 |
For Use With | 24N062, 2PZC1, 34G805, 34G806, 3DRN2, 5PFT8, 6CZA7 |
Grit | 100 |
Direct Fit For Tool Brand | Bosch, Makita |
Backing Type | Hook-and-Loop |
Number of Sheets | 10 |
Features | Added Durability, Improved Material Removal |
Shape | Triangle |
Abrasive Material | Aluminum Oxide |
Abrasive Color | Maroon |
Flexible | No |
Material Application | Filler, Paint, Plastic, Varnish, Wood |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 100, Abrasive Material Aluminum Oxide, Abrasive Color Maroon, Backing Type Hook-and-Loop, Material Application Filler, Paint, Plastic, Varnish, Wood, Flexible No, Number of Sheets 10, Features Added Durability, Improved Material Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- TOOLFLEX Pro 36" Wall-mounted Storage System, 5 Holders, Black (473-9-0302-1)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- MAKITA Multi-Tool Sandpaper, 150 Grit, 10/pk (A-95750)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- MAKITA 10Pk Assortment Sandpaper for Multi-Tool (A-95853)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204B)
- VERSA TOOL 45mm HCS Japan Cut Multi-Tool Saw Blades, PK 25 (AB25T)
- Makita Finishing Tools