Shop All Lawn Mower Accessories
Makita
Mulching Plug, XML05
Mfr # 191D46-2
Zoro # G3996182
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Mulching Plug
- For Use With Makita X2 36V Lawn Mower Model XML05
- Compatible Product Type Lawn Mower
- Product Type Mulch Plug
Product Information
- Brand Makita
- MFR # 191D46-2
- Zoro # G3996182
- UPC # 088381557863
- Country of Origin China
- Category Lawn Mower Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Mulching Plug |
Includes | Mulching Plug |
For Use With | Makita X2 36V Lawn Mower Model XML05 |
Compatible Product Type | Lawn Mower |
Product Type | Mulch Plug |
Compatible Manufacturer Number | XML05 |
Description
Mulching Plug, Product Type Mulch Plug, Compatible Manufacturer Number XML05, Compatible Product Type Lawn Mower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- KOHLER Kit Cylinder Head Gasket (20 841 01-S)
- APACHE PW Replacement Wand Kit, Insulated, 36" (99023687)
- FUNNEL KING Polyethylene, 144 oz., 10", 9", 1-1/16" (90090)
- MAKITA Grass Catcher Bag, XML06 (127505-6)
- MAKITA Right Shoulder Harness Strap, PDC1200A01 (162848-9)
- BLACK & DECKER 3-in-1Â Compact Mower Removable Deck (MTD100)
- BRIGGS & STRATTON Bag, Grass, 22" Raer (7103375YP)
- LEGACY LATCH REPAIR KIT - PART (LMRP005018)
- HONDA Air Cleaner (17210-ZE1-517)
- MODERN LEISURE Garrison Lawn Mower Cover, Waterproof, 75 in. L x 25.5 in. W x 23 in. H, Granite (3044)
- Makita Lawn Mower Accessories