Shop All Tire Inflation Kits
Makita
Max CXT Inflator Kit, 12V
Mfr # MP100DWRX1 + BL1021B
Zoro # G006598539
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (3) 12V Max CXT(R) 2.0Ah Batteries, 12V Max CXT(R) Charger, 12V Max CXT(R) Inflator, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag
- Voltage 12 V
- Hose Length 25 1/2 in
- Standards UL Listed
Product Information
- Brand Makita
- MFR # MP100DWRX1 + BL1021B
- Zoro # G006598539
- UPC # 088381871938
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 25 1/2 in |
Overall Length | 9 1/4 in |
Overall Height | 6 13/16 in |
Overall Width | 2 15/16 in |
Description
Cordless Inflator, Power Source Cordless, Battery Platform CXT(R), Voltage 12 V, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Battery Capacity (3) 2.0 Ah, Number of Batteries Included 3, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 25 1/2 in, Battery Included / Bare Tool Battery Included, Includes (3) 12V Max CXT(R) 2.0Ah Batteries, 12V Max CXT(R) Charger, 12V Max CXT(R) Inflator, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIZARDS Wizards 11039 Mystic Nano Wax - 8 oz. (11039)
- MILTON INDUSTRIES 14 Fem Air Chuck (MILS699)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- UWS 60 X 24 X 20 CHEST BOX NOTCHED(04-C GM 5 (TBC-60-N)
- MAKITA High-Pressure Inflator 18V LXT (DMP181ZX)
- MAKITA Cordless High-Pressure Inflator, 160 psi (MP001GZ01)
- MAKITA Inflator Kit, 18V, (1.5Ah) (DMP180SYX)
- MAKITA Inflator, 18V, Cordless, 25-1/2 in Hose L (DMP180ZX)
- MAKITA Lxt High Speed Blower/Inflator 18V (XSA01Z)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- HALTEC Large Bore Digital Gauge (GA-850-377S)
- Makita Tire Inflation Kits