Shop All Masonry Drill Bits
This Product is Discontinued
Makita
Masonary Drill Bit, Hex Shank, 3/16" (Discontinued)
Mfr # D-24044
Zoro # G4001019
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Measurement System Fractional Inch
- Primary Material Application Masonry
- For Tool Type Impact Driver
Product Information
- Brand Makita
- MFR # D-24044
- Zoro # G4001019
- UPC # 088381313278
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Masonary Drill Bit,Hex Shank,3/16" |
Measurement System | Fractional Inch |
Primary Material Application | Masonry |
For Tool Type | Impact Driver |
Decimal Equivalent | 0.1875 |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Masonary Drill Bit,Hex Shank,3/16 In., Hex, 3/16 in Drill Bit Size, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.