Shop All Cordless Impact Tools
Makita
Makita® 18V LXT Li-Ion 1/4 Cordless Angle Impact Driver Kit 2 Batt 3.0Ah Charger, Bag
Mfr # XLT01
Zoro # G209146582
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18
- Overall Length 15-1/4
- Includes (2) 18V LXT® Lithium-Ion batteries, rapid charger and bag
- Cordless Tool Battery Type Standard
Product Information
- Brand Makita
- MFR # XLT01
- Zoro # G209146582
- UPC # 88381689243
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 15-1/4 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 |
Includes | (2) 18V LXT® Lithium-Ion batteries, rapid charger and bag |
Cordless Tool Battery Type | Standard |
Description
Makita's 18-Volt LXT Lithium-Ion Cordless Angle Impact Driver model XLT01 delivers cordless impact power into tough to reach spaces. The versatile XLT01 packs plenty of torque for a wide range of fastening and loosening tasks, yet it weighs just 3.9 lbs. with a slim design and over 1 ft. of tool extension. It's part of Makita's expanding 18-Volt Lithium-Ion series, the world's largest cordless tool line-up powered by 18-Volt Lithium-Ion slide-style battery. Makita 18-Volt Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18-Volt LXT and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Progrip Small U Notch Trim Tool (13260)
- DE-STA-CO Straight Line Action Clamp (620)
- TAPMATIC Collet, Rubber Flex, 0.139 - 0.257 (22100)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E266)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- MAKITA WRENCH 3/8" IMP BARE TOOL (MPXWT06Z)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA WRENCH 3/8" IMPACT 12V (MPWT02R1)
- MAKITA 18V 1/4" Hex (XDT13T)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- Makita Cordless Tools