Shop All Reciprocating Saw Blades
Makita
Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool
Mfr # XRJ04Z
Zoro # G902674177
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # XRJ04Z
- Zoro # G902674177
- UPC # 88381806831
- Country of Origin China
- Category Reciprocating Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® XRJ04Z 18V LXT RECIPROCATING SAW BARE TOOL FEATURES:
- MAKITA-BUILT VARIABLE SPEED MOTOR DELIVERS 0-2,900 STROKES PER MINUTE AND A 1-1/8" STROKE LENGTH FOR FASTER CUTTING LARGE 2-FINGER VARIABLE SPEED TRIGGER FOR ADDED CONVENIENCE RETRACTABLE TOOL HOOK SECURES THE TOOL WHEN NOT IN USE RUBBERIZED SOFT GRIP HANDLE PROVIDES INCREASED COMFORT ON THE JOB COMPACT AND ERGONOMIC DESIGN AT ONLY 19-5/8" LONG WEIGHS ONLY 8.2 LBS. WITH BATTERY (BATTERY NOT INCLUDED) FOR REDUCED OPERATOR FATIGUE ERGONOMIC SHAPE FITS LIKE A GLOVE WITH EVEN PRESSURE AND EASY CONTROL "TOOL-LESS" BLADE CHANGE SYSTEM ALLOWS FOR FASTER BLADE INSTALLATION AND REMOVAL FOR INCREASED PRODUCTIVITY TWO BUILT-IN L.E.D. LIGHTS ILLUMINATE THE WORK AREA EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLS#8482; TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE (BATTERY AND CHARGER SOLD SEPARATELY) RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER, MORE EFFICIENT CHARGING (BATTERY AND CHARGER SOLD SEPARATELY) MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER (BATTERY AND CHARGER SOLD SEPARATELY) COMPATIBLE WITH MAKITA® 18V LITHIUM-ION BATTERIES WITH A STAR SYMBOL (BATTERY SOLD SEPARATELY) 3-YEAR ON TOOL BATTERY AND CHARGER SOLD SEPARATELY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/16 Hex 75mm 3/8 Sq. Drive (3012A.75-3/16)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- MAKITA 6" L x General Purpose Cutting Reciprocating Saw Blade, 6", 10/14 TPI, PK5 (723068-A-5)
- MAKITA 6" L x Metal Cutting Cutting Saw Blade, 6", PK5 (723079-A-5)
- MAKITA 6" L x Wood Cutting Wood Reciprocating SawBlade, 6", 6TPI, PK5 (723054-A-5)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK100 (723056-A-100)
- MAKITA 4" L x Metal Cutting Reciprocating Saw Blade, 4", 18 TPI, PK5 (723063-A-5)
- MAKITA RECIP SAW (MPXRJ04Z)
- MILWAUKEE TOOL 12 in. 6 TPI SAWZALL THE WRECKER with NITRUS CARBIDE Multi-Material Reciprocating Saw Blade (5 pk) (48-00-5573)
- Makita Power Saw Blades