Shop All Cordless Impact Tools
Makita
Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only)
Mfr # XDT13Z
Zoro # G402662667
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # XDT13Z
- Zoro # G402662667
- UPC # 88381824019
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® XDT13Z 18V LXT LITHIUM-ION BRUSHLESS 1/4" CORDLESS IMPACT DRIVER (TOOL ONLY) MAKITA® IS THE INNOVATION LEADER IN BRUSHLESS MOTOR TECHNOLOGY, AND THE 18V LXT® BRUSHLESS IMPACT DRIVER (XDT13Z, TOOL ONLY) COMBINES POWER AND RUN-TIME FOR A FULL RANGE OF FASTENING TASKS. THE EFFICIENT MAKITA® BL¿ BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED AND ENGINEERED FOR LONGER RUN TIME, INCREASED POWER AND SPEED, AND LONGER TOOL LIFE. FEATURES:
- BL¿ BRUSHLESS MOTOR DELIVERS 1,500 IN.LBS. OF MAX TORQUE VARIABLE SPEED (0-3,400 RPM & 0-3,600 IPM) FOR A WIDE RANGE OF FASTENING APPLICATIONS THE BL¿ BRUSHLESS MOTOR ELIMINATES CARBON BRUSHES, ENABLING THE BL¿ MOTOR TO RUN COOLER AND MORE EFFICIENTLY FOR LONGER LIFE EFFICIENT BL¿ BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER CHARGE THE ELECTRONICALLY-CONTROLLED BL¿ BRUSHLESS MOTOR EFFICIENTLY USES ENERGY TO MATCH TORQUE AND RPM TO THE CHANGING DEMANDS OF THE APPLICATION COMPACT AND ERGONOMIC DESIGN AT ONLY 5" LONG WEIGHS ONLY 3.3 LBS. WITH BATTERY (BATTERY NOT INCLUDED) FOR REDUCED OPERATOR FATIGUE CONVENIENT 1/4" HEX CHUCK FOR QUICK BIT CHANGES BUILT-IN DUAL L.E.D. LIGHTS ILLUMINATE THE WORK AREA RUBBERIZED SOFT GRIP PROVIDES INCREASED COMFORT ON THE JOB CONVENIENT ONE-TOUCH 1/4" HEX CHUCK FOR QUICK BIT CHANGES ALL ALUMINUM GEAR HOUSING FOR INCREASED JOB SITE DURABILITY EXTREME PROTECTION TECHNOLOGY (XPT¿) IS ENGINEERED FOR IMPROVED DUST AND WATER RESISTANCE FOR OPERATION IN HARSH CONDITIONS MAKITA'S PROPRIETARY HAMMER AND ANVIL IMPACT MECHANISM IS MANUFACTURED USING THE BEST RAW MATERIALS WITH THE HIGHEST QUALITY STEEL AND UNIQUE HEAT HARDENING PROCESS FOR MAXIMUM FASTENING AND DRIVING POWER EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLS¿ TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING COMPATIBLE WITH MAKITA® 18V LITHIUM-ION BATTERIES WITH A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Outside Micrometer (733.1XFLZ-6)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- MAKITA Impact Wrench, Cordless, w/Battery (XWT08Z + BL1840B)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT07Z/BL1850B)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- Makita Cordless Tools