Shop All Electric Impact Wrenches
Makita
Makita LXT Oil-Impulse 3-Speed Impact Driver, Tool Only, Li-Ion, 18V, Brushless/Cordless
Mfr # XST01Z
Zoro # G208622223
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # XST01Z
- Zoro # G208622223
- UPC # 88381690492
- Country of Origin Japan
- Category Electric Impact Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Description
Makita is the innovation leader in brushless motor technology, and the 18v lxt lithium-ion oil impulse brushless cordless 3-speed impact driver xst01z changes the game in fastening with all the speed, power and ergonomic advantages that contractors demand while significantly decreasing noise level during operation. The xst01z tool only features oil impulse technology, which utilizes oil viscosity to hydraulically drive the impact mechanism for up to 30% less noise. In addition, the 3-speed selector with quick shift mode provides the user with precise fastening control for a range of applications. The makita bl brushless motor is engineered for longer run time, increased power and speed, and longer tool life. The xst01z features extreme protection technology xpt, engineered for increased dust and water resistance for operation in harsh job site conditions. It's part of makita's expanding 18v lithium-ion series, the world's largest cordless tool line-up powered by an 18v lithium-ion slide-style battery. Makita 18v lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Copper Cutting/Prep Machine, 1/2 to 2 In (122)
- LENOX Reciprocating Saw Blade Set, 1" W Blade (LXARCT5SET)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1--22)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- MAKITA 3/4" Shear Wrench (6922NB)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- Makita Power Fastening Tools