Shop All Demolition Hammer Accessories
Makita
Makita® HM1307CB 35 lb. Demolition Hammer - 1-18" Hex Shank Bits
Mfr # HM1307CB
Zoro # G102663773
product price: $1,895.99
/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # HM1307CB
- Zoro # G102663773
- UPC # 88381604673
- Country of Origin United States
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® HM1307CB 35 LB. DEMOLITION HAMMER - 1-18" HEX SHANK BITS FEATURES:
- POWERFUL 14.0 AMP MOTOR TO HANDLE THE MOST DEMANDING APPLICATIONS CONSTANT SPEED CONTROL AUTOMATICALLY APPLIES ADDITIONAL POWER TO THE MOTOR TO MAINTAIN CONSISTENT SPEED UNDER LOAD FOR THE MOST CHALLENGING JOBS SOFT START SUPPRESSES START-UP REACTION FOR MORE CONTROL AND BETTER ACCURACY VARIABLE SPEED CONTROL DIAL ENABLES USER TO MATCH THE SPEED TO THE APPLICATION FOR GREATER VERSATILITY L.E.D. SERVICE LIGHT NOTIFIES THE USER APPROXIMATELY 8 HOURS BEFORE THE BRUSHES NEED TO BE REPLACED L.E.D. POWER LIGHTS INDICATE SWITCH FAILURE OR CORD DAMAGE MAKITA® MOTOR ADVANTAGE ENGINEERED WITH FIELD CORE INTERLOCKING STEEL LAMINATIONS, DUAL BALL BEARING ARMATURE AND MORE COPPER COMMUTATOR BARS, INCREASING ENERGY TRANSFER EFFICIENCY FOR MORE POWER AND LONGER TOOL LIFE EXTENDED LIFE BRUSHES ARE LONGER FOR MORE WORK BETWEEN SERVICE INTERVALS AND LESS DOWNTIME AUTOMATIC BRUSH CUT-OFF PROTECTS COMMUTATOR FROM DAMAGE FOR LONGER TOOL LIFE DURABLE BLOW-MOLDED ROLLING TOOL CASE FOR SAFE STORAGE AND EASY TRANSPORTATION "NO HAMMERING WHEN IDLING" HELPS INCREASE TOOL LIFE RUBBERIZED ERGONOMIC SOFT GRIP PROVIDES MORE COMFORT AND CONTROL EASY-TO-OPERATE SLIDE SWITCH INCREASES PRODUCTIVITY AND ALLOWS FOR CONTINUOUS USE SIDE-HANDLE SWIVELS 360° FOR GREATER CONTROL ACCEPTS COMMONLY USED 1-1/8'' HEX STEEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- GEARWRENCH 2 Piece Pliers Set Comfort Grip Handle (82110)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, SDS Max (HC5063)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA Hammer Bit Grease (194683-7)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- Makita Demolition Hammer Accessories