Shop All Cordless Tool Accessories
Makita
Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk
Mfr # BL1830B-2
Zoro # G202663239
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # BL1830B-2
- Zoro # G202663239
- UPC # 88381205504
- Country of Origin United States
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® BL18302, 18V LXT LITHIUM-ION 3.0AH BATTERY 2-PACK MAKITA® 18V LXT® LITHIUM-ION BATTERIES CHARGE FASTER AND WORK LONGER THAN STANDARD LITHIUM-ION BATTERIES, GIVING YOU AND YOUR MAKITA® CORDLESS TOOLS UNMATCHED PERFORMANCE AND PRODUCTIVITY FOR DEMANDING APPLICATIONS. THE MAKITA® 3.0AH BATTERY (BL1830B) HAS A CATEGORY-LEADING CHARGE TIME OF ONLY 30 MINUTES, SO IT SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. IT ALSO FEATURES AN L.E.D. CHARGE LEVEL INDICATOR TO MONITOR BATTERY CHARGE. MAKITA® IS THE INNOVATION LEADER IN CORDLESS TOOL TECHNOLOGY AND HAS THE WORLD'S CORDLESS TOOL LINE-UP POWERED BY 18V LITHIUM-ION SLIDE-STYLE BATTERIES. THE BL1830B IS COMPATIBLE ONLY WITH STAR PROTECTION TOOLS, INDICATED BY THE STAR SYMBOL¿ AND/OR YELLOW BATTERY RECEIVER UNDER THE TOOL. MAKITA® 18V LITHIUM-ION BATTERIES RESIST SELF-DISCHARGE SO THEY'RE READY FOR USE EVEN AFTER LONG PERIODS OF STORAGE. THE RAPID OPTIMUM CHARGER (SOLD SEPARATELY) IS A SMART-CHARGING SYSTEM THAT COMMUNICATES WITH THE BATTERY DURING CHARGING TO MONITOR CURRENT, VOLTAGE AND TEMPERATURE. THIS HELPS OPTIMIZE BATTERY LIFE AND DELIVER A FASTER CHARGE. THE CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER AND MORE EFFICIENT CHARGING. FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA® CREATED STAR PROTECTION COMPUTER CONTROLS¿. STAR PROTECTION IS COMMUNICATION TECHNOLOGY THAT ALLOWS THE TOOL AND BATTERY TO EXCHANGE DATA IN REAL TIME AND MONITOR CONDITIONS DURING USE TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVERHEATING.
- INTEGRATED L.E.D. BATTERY CHARGE LEVEL INDICATOR ALLOWS USER TO MONITOR BATTERY CHARGE REACHES FULL CHARGE IN 30 MINUTES OR LESS COMPATIBLE ONLY WITH STAR PROTECTION TOOLS, INDICATED BY THE STAR SYMBOL¿ AND/OR YELLOW BATTERY RECEIVER UNDER THE TOOL BATTERY DELIVERS CONSISTENT POWER AND RUN TIME IN EXTREME TEMPERATURES, EVEN IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- MAKITA 18V LXT® Job Site Radio (XRM05)
- MAKITA 12V 4.0 AMP BATTERY (MPBL1041B)
- MAKITA Battery and Charger Kit, 5Ah, 18VDC (BL1850BDC2)
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- MAKITA 18V LXT® 3.0Ah Battery (BL1830B)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- DANTONA Power Tool Battery, TOOL-451LI-15 (TOOL-451LI-15)
- Makita Cordless Tools