Shop All Shears, Pruners & Loppers
Makita
Makita Attachments
Mfr # LE400MP
Zoro # G902682509
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 50.5
- Width 6.25
- Height 5.85
- Weight 4
Product Information
- Brand Makita
- MFR # LE400MP
- Zoro # G902682509
- UPC # 88381558563
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 50.5 |
Width | 6.25 |
Height | 5.85 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 4 |
Description
Makita is giving landscapers more options with both MM4® 4-Stroke Engine and 18V X2 LXT® (36V) cordless couple-shaft power heads (sold separately), and the Shaft Extension Couple Shaft Attachment is the right accessory for use with this versatile system. The 42” extended reach allows access to hard-to-reach branches and shrubs, and quickly attaches to power head for easy operation. In addition, the steel drive shaft is engineered for lower vibration and longer service life.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 36" Auto Foa Snow Brush (ABTT3612)
- ROSS Ross Root Feeder (EGP12044)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- EAT-IN 9001D-BO9D ital Hose End Timer (EA135170)
- MAKITA 18V Grass Shear (XMU04ZX)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- MAKITA LXT Grass Shear, Hedge Trimmer Blade 18V (XMU04ZX + BL1840BDC1)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- BOOK PUBLISHING CO Large Black Wrought Iron Floor Stand (GR880671)
- Makita Shears, Pruners & Loppers