Shop All Cultivators and Tillers
Makita
Makita Attachments
Mfr # KR401MP
Zoro # G802710654
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 11.29
- Width 10
- Length 43
- Height 13.2
Product Information
- Brand Makita
- MFR # KR401MP
- Zoro # G802710654
- UPC # 88381528917
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Width | 10 |
Length | 43 |
Height | 13.2 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 11.29 |
Description
Makita is giving landscapers more options with both MM4® 4-Stroke Engine and 18V X2 LXT® (36V) cordless couple-shaft power heads (sold separately), and the is the right accessory for use with this versatile system. It has a 9” 6-tine steel blade for efficient rejuvenation of planting areas and has a compact design for work in tight spaces. It quickly attaches to the Makita power head for easy operation, and the steel drive shaft is engineered for lower vibration and longer service life.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle (49540GRA)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- GOLDENROD T-Post Grips, 9 ga., PK100 (442)
- GENERAL TOOL & INSTRUMENTS Weasel Edger Chopper (91714)
- BULLY TOOLS Four Tine Cultivator, Long Fiberglass Ha (92334)
- YARD TUFF Cultivator 48" (FTF-48C3PT)
- SCOTTS LAWNS Scotts Lawns 232543 Turf Builder Thick R Lawn Food; 12 lbs (232543)
- TRUPER Tru Tough 4 Tine Steel Cultivator 54 in. Wood Handle (CUL-E)
- SUN JOE Electric Lawn Dethatcher | 13 inch | 12 Amp | AirBoost Technology (AJ798E)
- CORONA TOOLS 13.5 in. Ergonomic Handle Cultivator (7761000)
- Makita Lawn & Garden Tools