Shop All Handheld Work Lights
Makita
LXT Cordless/Corded L.E.D.Work Light 18V
Mfr # DML805 + BL1850B
Zoro # G706598518
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Power Source Cordless/Corded
- Voltage 18 V
- Includes AC Power Cord
Product Information
- Brand Makita
- MFR # DML805 + BL1850B
- Zoro # G706598518
- UPC # 088381699303
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Height | 12 7/8 in |
Tool Width | 10 1/4 in |
Tool Length | 8 3/8 in |
Description
Cordless/Corded Work Light, Battery Platform LXT(R), Series LXT(R), Brightness Level 450 lm, 750 lm, Maximum Brightness Level 750 lm, Minimum Brightness Level 450 lm, Light Output Mode High / Low, Mount Type Freestanding, Head Type Rotating, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Run Time 17 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38XU33 (Mfr No. BL1850B)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- MAXIM Chip 1-Light 7" Wide Satin Nickel Flush Mount Light (57692WTSN)
- NUVO Fixture, Outdoor Canopy, LED, 70W, Bronze, Wet (65/149)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- MAKITA 18V LXT® LED Flashlight (DML801)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- MAKITA 12V max LED Flashlight (LM01W)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- Makita Handheld Work Lights