Shop All Portable Utility Fans
Makita
LXT 9-1/4" Fan, 18V
Mfr # DCF203Z + BL1850B
Zoro # G406598542
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 290 cfm
- Power Source Corded, Cordless
- Standards UL Listed
- Voltage 18 V
Product Information
- Brand Makita
- MFR # DCF203Z + BL1850B
- Zoro # G406598542
- UPC # 088381883894
- Country of Origin Multiple
- Category Portable Utility Fans
Dimensions
Overall Height | 16 1/2 in |
Overall Width | 13 in |
Blade Diameter | 9 1/4 in |
Overall Length | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Air Flow | 290 cfm |
Power Source | Corded, Cordless |
Standards | UL Listed |
Voltage | 18 V |
Item | Cordless Fan |
Tilt Angle | 90 Degrees Up, 45 Degrees Down |
Battery Platform | 18V LXT |
Tool Weight | 4.2 lb |
Includes | AC Adapter |
Features | Designed for Reduced Wind Noise Level for Quiet Operation, Handle for Easy Mobility |
Mount Type | Freestanding |
Cordless Tool Kit Contents | Bare Tool, Battery |
Oscillation Angle | 45 Degrees Left; 45 Degrees Right |
Number of Speeds | 3 |
Battery Model Number | 38XU33 (Mfr No. BL1850B) |
Included Charger | No |
Oscillation | Oscillating |
Number of Batteries Included | 1 |
Battery Capacity | 5.0 Ah |
Description
Cordless Fan, Battery Platform 18V LXT, Blade Diameter 9 1/4 in, Number of Speeds 3, Air Flow 290 cfm, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 18 V, Power Source Corded, Cordless, Battery Model Number 38XU33 (Mfr No. BL1850B), Features Designed for Reduced Wind Noise Level for Quiet Operation, Handle for Easy Mobility, Included Charger No, Includes AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN87)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- BRIGHT DYES Dye Tracer Liquid, Orange, 1 Pint (106006-01P)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- MAKITA LXT 9" Fan 18V (DCF201Z + BL1850B)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU2)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- AIRE ONE HIGH VELCTY FLR FAN 12"" (SFC2-300B)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- LASKO FAN OSCIL ADJ 3SPD16""BLK (2521)
- Makita Portable Utility Fans