Shop All Sander Polisher Accessories
Makita
Hook and Loop Foam Polishing Pad, 3
Mfr # 191N91-7
Zoro # G202485671
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Foam
- Color White
- Attachment Type Hook-and-Loop
- For Use With 373VU4, 373VU5, 373VU8, 373VU9
Product Information
- Brand Makita
- MFR # 191N91-7
- Zoro # G202485671
- UPC # 088381577052
- Country of Origin Multiple
- Category Sander Polisher Accessories
Dimensions
Diameter | 3 in |
Arbor Hole Size | 5/16-24 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Foam |
Color | White |
Attachment Type | Hook-and-Loop |
For Use With | 373VU4, 373VU5, 373VU8, 373VU9 |
Item | Hook and Loop Foam Polishing Pad |
Application | Designed to Finish Light Scratches and Swirls |
Description
Hook and Loop Foam Polishing Pad, Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA3)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N90-9)
- SPECIALTY DIAMOND 5 Inch 400 Grit 3mm Resin Diamond Polishing Pad (E5400)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit (42245)
- MIRKA Lambs Wool Pad 6" Yellow (MPADLWY-6)
- Makita Sander Polisher Accessories