Shop All Sander Polisher Accessories
Makita
Hook and Loop Foam Polishing Pad, 3
Mfr # 191N90-9
Zoro # G602485707
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Foam
- For Use With 373VU4, 373VU5, 373VU8, 373VU9
- Diameter 3 in
- Application Designed to Buff Scratches and Swirls
Product Information
- Brand Makita
- MFR # 191N90-9
- Zoro # G602485707
- UPC # 088381577045
- Country of Origin Multiple
- Category Sander Polisher Accessories
Dimensions
Diameter | 3 in |
Arbor Hole Size | 5/16-24 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Foam |
For Use With | 373VU4, 373VU5, 373VU8, 373VU9 |
Application | Designed to Buff Scratches and Swirls |
Item | Hook and Loop Foam Polishing Pad |
Attachment Type | Hook-and-Loop |
Color | Yellow |
Description
Hook and Loop Foam Polishing Pad, Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- CHARLES LEONARD Open Center Protractor, Plastic, 6" Ruler Edge, Clear (77106)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/8 (C23625)
- DIABLO FORSTNER DRILL BIT1-1/8"" (FB-008)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N91-7)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- HARDIN Hook & Loop backed dust shroud for TRIAD Polisher (BRTRSHROUD)
- MILWAUKEE TOOL 5-Pc 3 Black Foam Finishing Pad (49-36-5789)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- Makita Sander Polisher Accessories