Shop All Vacuum Filters
Makita
High Efficiency Filter
Mfr # SH00000213
Zoro # G8157048
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Vacuum Type Robotic Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Makita
- Fits Vacuum Models DRC200Z
Product Information
- Brand Makita
- MFR # SH00000213
- Zoro # G8157048
- Country of Origin Japan
- Category Vacuum Filters
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Robotic Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Makita |
Fits Vacuum Models | DRC200Z |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Vacuum Filter |
Filter Efficiency | 99% |
Description
Vacuum Filter, For Vacuum Type Robotic Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models DRC200Z, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99 Percent, Filter Material Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING High Density Blue Soiled Linen Liner, 14 Microns, 31" x 41", Pkg Qty 250 (HD3141BE)
- RUBBERMAID COMMERCIAL 30 in to 42 in L Duster, Black, Lambswool (FG9C04000000)
- TOTAL SOLUTIONS 1 gal. 4 PK (1735041)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- MAKITA Filter Vacuum Cloth 3Pk (T-03193)
- MAKITA HEPA Filter (197166-6)
- MAKITA Cartridge Pre-Filter, Wet/Dry, Nano Filter (P-79843)
- MAKITA Cartridge Pre-Filter, Wet/Dry, HEPA (P-79859)
- MAKITA Pre-Filter (195553-3)
- NILFISK Disc Filter, Wet/Dry, Motor Filter (1408682500)
- PROTEAM Cassette Filter, Multi-Ply, Exhaust Filter (107315)
- Makita Vacuum Filters