Shop All Leaf Blowers
Makita
Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb
Mfr # XBU06Z
Zoro # G601059374
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Voltage 18 V
- Weight 3.2 lb
Product Information
- Brand Makita
- MFR # XBU06Z
- Zoro # G601059374
- UPC # 088381897921
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 33 in |
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 113 cfm, Maximum Air Speed 152 mph, Sound Level Not Rated, Function Blower, Number of Speeds 3, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 3.2 lb, Blower Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- ALPINE Pressurized Fly Bait (16oz) (59014019)
- MTD Bump Knob Lib Red (731-09582-A-49)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- MAKITA Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05ST1)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb (XBU02PT - XBU02PT + BL1840B-2)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb (XBU02PT + BL1850B-2)
- CHERVON NORTH AMERICA Skil BL4714B-10 PWR CORE 20„¢ Brushless 400 CFM Leaf Blower With 4.0Ah Battery & Charger (BL4714B-10)
- Makita Leaf Blowers & Vacuums