Shop All Vacuum Filters
This Product is Discontinued
Makita
Filter, 2-3/4in L x 3-1/8in W, Pre-Filter (Discontinued)
Mfr # 451208-3
Zoro # G3954749
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Vacuum Type Upright Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Pre-Filter
- Material Cloth
Product Information
- Brand Makita
- MFR # 451208-3
- Zoro # G3954749
- UPC # 088381359993
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 3 3/4 in |
Width | 3-1/8" |
Length | 2 3/4 in |
Width/Diameter | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Upright Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Pre-Filter |
Material | Cloth |
Fits Vacuum Brand | Makita |
Fits Vacuum Models | XLC01ZB, XLC02R1B, XLC02RB1W, XLC02ZB, XLC02ZW |
Filter Type | Pre-Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Cartridge Pre-Filter |
Efficiency | Micro Filtration |
Filter Reusability | Reusable |
Description
Cartridge Pre-Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XLC01ZB, XLC02R1B, XLC02RB1W, XLC02ZB, XLC02ZW, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 3 3/4 in, Length 2 3/4 in, Width/Diameter 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.