Shop All Demolition Hammer Accessories
Makita
Dust Extractor Dust Box
Mfr # 191F50-3
Zoro # G002492633
product price: $74.05
/ea
$74.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application HEPA Filter Cleaning
- Standards OSHA
- Number of Pieces 1
- Maximum Application Diameter 3/8 in
Product Information
- Brand Makita
- MFR # 191F50-3
- Zoro # G002492633
- UPC # 088381560825
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Maximum Application Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extractor Dust Box |
Application | HEPA Filter Cleaning |
Standards | OSHA |
Number of Pieces | 1 |
Product Type | Dust Extractor Dust Box |
Extractor Mounting Location | On-Tool |
Compatible Tool Type | Rotary Hammers |
Compatible with Manufacturer Part Number | DX10 |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Filtration Type | HEPA |
Compatible Chuck Style | SDS-Plus |
Kit Contents | (1) HEPA Filter Cleaning Mechanism |
Dust Compartment Type | Self-Contained |
Description
Dust Extractor Dust Box, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application HEPA Filter Cleaning, Filtration Type HEPA, Maximum Application Diameter 3/8 in, Product Type Dust Extractor Dust Box, Compatible with Manufacturer Part Number DX10, Compatible with Grainger Part Number 783X83, Kit Contents (1) HEPA Filter Cleaning Mechanism, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Barrel Pin 7/16 (9A611)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57L)
- KO-KEN Bit Socket 7/32 Hex 60mm 1/2 Sq. Drive (4012A.60-7/32)
- LYNDEX-NIKKEN ER Tappng Collet, ER20, 0.255x0.191in, CLNT (ET20-255(C))
- MAKITA Hammer Bit Grease (194683-7)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3551)
- Makita Demolition Hammer Accessories