Shop All Vacuum Accessories
Makita
Dust Extracting Attachment
Mfr # 451329-1
Zoro # G0701340
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Length 3"
- For Use With Planer
- Product Type Dust Nozzles
Product Information
- Brand Makita
- MFR # 451329-1
- Zoro # G0701340
- UPC # 088381361422
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Dust Collection Nozzle |
For Use With | Planer |
Product Type | Dust Nozzles |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | KP0800K |
Description
Dust Collection Nozzle, Product Type Dust Nozzles, Compatible Manufacturer Model Number KP0800K, Material Plastic, Number of Pieces 1, Compatible Grainger Model Number 14F142
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- MAKITA Vacuum Side Brushes, w/ Side Brushes, PK2 (SH00000065)
- MAKITA Black Cyclonic Vacuum Attachment (199553-5)
- MAKITA Quick-Connect Adapter (P-70378)
- MAKITA Dust Extracting Attachment (P-80023)
- MAKITA Round Brush, XCV19 (191D67-4)
- GORDON BRUSH 0.016" PEEK Bristle Heavy Duty Vacuum Brush (901336-016PK)
- Makita Vacuum Accessories