Shop All Soil Auger Parts & Accessories
Makita
Dust Bag, For Use With XBU04
Mfr # 162988-3
Zoro # G603456973
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XBU04
- Product Type Debris Bag
- Compatible Product Type LXT(R) X2 Brushless Cordless Blower
- Compatible Manufacturer Number XBU04
Product Information
- Brand Makita
- MFR # 162988-3
- Zoro # G603456973
- Country of Origin China
- Category Soil Auger Parts & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Bag |
For Use With | XBU04 |
Product Type | Debris Bag |
Compatible Product Type | LXT(R) X2 Brushless Cordless Blower |
Compatible Manufacturer Number | XBU04 |
Description
Dust Bag, Product Type Debris Bag, Compatible Manufacturer Number XBU04, Compatible Product Type LXT(R) X2 Brushless Cordless Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 90028 OEM Technologies Axial Cam Pump Kit 3300 PSI at 2.4 GPM Axial Cam Pump Kit (90028)
- BRIGGS & STRATTON Muffler (392989)
- JED POOL TOOLS Rope, Plastic, Blue/White, 50 ft., 3/4" dia. (90-861-R-50)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2101D)
- ESPOMA Garden Gypsum 6 Lb. (GG6)
- MOSSER LEE Soil Covr Desert Snd 5Lb (ML1110)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- MTD Plate-Auger Hsg Rh (790-00444-4044)
- A & I PRODUCTS Belt, Auger 18.75" x2" x0.5" (A-07200020)
- Makita Soil Auger Parts & Accessories