Shop MAKITA

Cut-Out Tool, 9 7/8 in L, 5 A, 32,000 RPM

  • Mfr # 3706

  • Zoro # G4311781


product price: 
$
143.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V AC
Tool Weight
2.4 lb
Includes
(2) 1/8 in Drywall Cut-Out Bit, 763608-8 1/4 in Collet, 763660-6 1/8 in Collet, 781008-0 Spanner Wrench
Handle Type
Ergonomic
Tool Length
9 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3706
Zoro #
G4311781
UPC #
088381036245
Country of Origin
Multiple

Dimensions

Tool Length
9 7/8 in
Cutting Depth
1 in
Cord Length
10 ft
Adjustable Depth Guide
Yes
Maximum Cutting Depth
1 in
Adjustable Cutting Depth
Yes

Details

Item
Cut-Out Tool
Voltage
120V AC
Tool Weight
2.4 lb
Includes
(2) 1/8 in Drywall Cut-Out Bit, 763608-8 1/4 in Collet, 763660-6 1/8 in Collet, 781008-0 Spanner Wrench
Handle Type
Ergonomic
Features
"Tool-Less" Depth Adjustment Sets the Desired Cutting Depth Quickly and Easily, Convenient Storage of Wrench on the Cord, Fan Exhaust Vents Direct Air and Debris Away from the Operator, Large and Conveniently Located Shaft Lock Button for Fast Bit Changes
Number of Conductors
2
Speed Control
On/Off Switch
Collet Capacity
1/8 in, 1/4 in
Corded/Banded
Corded
No Load RPM
32,000 RPM
Amps @ 120V
5.0 A
Corded/Cordless
Corded
Dust Sealed Switch
Yes
Dust Management
Dust Sealed Switch
Variable Speed
No
Primary Materials for Use On
Drywall
Max. Speed
32,000 RPM
Current
5 A
Speed Setting
Single Speed
Kit Contents
(1) Bare Tool, (2) Drywall Cut-Out Bits
Spindle Lock
Yes
Minimum Speed
32,000 RPM
Accessory Free Tool Change
Yes
Power Source
Corded
Number of Pieces
5
For Workpiece Material
Drywall
Maximum Speed
32,000 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Cut-Out Tool, Max. Speed 32,000 RPM, Minimum Speed 32,000 RPM, Current 5 A, Adjustable Cutting Depth Yes, Cord Length 10 ft, Collet Capacity 1/8 in, 1/4 in, Speed Control On/Off Switch, Speed Setting Single Speed, Variable Speed No, Maximum Cutting Depth 1 in, Adjustable Depth Guide Yes, Cutting Depth 1 in, Primary Materials for Use On Drywall, Kit Contents (1) Bare Tool, (2) Drywall Cut-Out Bits, Accessory Free Tool Change Yes, Dust Sealed Switch Yes, Dust Management Dust Sealed Switch

Ratings & reviews