Shop All Twist Drill Bits
Makita
Diamond Drill Bit, Hex Shank 1/4
Mfr # E-11695
Zoro # G203927484
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # E-11695
- Zoro # G203927484
- UPC # 088381583916
- Country of Origin France
- Category Twist Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Drill Bit,Hex Shank 1/4" |
Description
Diamond Drill Bit,Hex Shank 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- URREA Bimaterial Screwdriver, Set of 19Pc. (8600E)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- WOKIN 10Mm Combination Spanner Wrench (150510)
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-12578)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #8 (C89564)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- Makita Twist Drill Bits