Shop All Diamond Saw Blades
Makita
Diamond Blade, 9", Segmented
Mfr # E-02973
Zoro # G100692089
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete & Asphalt
- Materials Cut Block, Brick, Concrete, Pavers
- For Use With Saw Type Cut-Off Saw, Power Cutter
- Blade Dia. 9 in
Product Information
- Brand Makita
- MFR # E-02973
- Zoro # G100692089
- UPC # 088381559584
- Country of Origin Multiple
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 9 in |
Arbor Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete & Asphalt |
Materials Cut | Block, Brick, Concrete, Pavers |
For Use With Saw Type | Cut-Off Saw, Power Cutter |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Brick, Concrete |
Max. Blade Speed | 6,650 RPM |
Blade Material | Diamond |
Item | Diamond Blade |
Grade | Premium |
Diamond Knockout | Yes |
Description
Diamond Blade, Blade Dia. 9 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 6,650 RPM, For Use With Saw Type Cut-Off Saw, Power Cutter, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete & Asphalt, Materials Cut Block, Brick, Concrete, Pavers, For Use On Concrete Type Brick, Concrete, Grade Premium, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- A E S INDUSTRIES Putty Knife - 6in (566)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- MAKITA X-LOCK 5" Turbo Rim Diamond Blade (E-07244)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- MAKITA Diamond Blade, 14" dia, 5400 RPM Max Speed (E-02646)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- MAKITA Diamond Blade, 5" dia, 12200 RPM Max Speed (E-02624)
- PARAGON DIAMOND TOOLS 14'' x .142 x 20mm Rescue & Demolition Blade w/ Abrasive Side Coating (RSQ-14-20)
- Makita Diamond Saw Blades