Shop All Diamond Saw Blades
Makita
Diamond Blade, 7" dia., 8700 RPM Max Speed
Mfr # E-02571
Zoro # G601059558
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Asphalt; Green Concrete; Block; Sandstone
- Materials Cut Concrete
- For Use With Saw Type Angle Grinder, Circular Saw, Cut-Off Saw
- Blade Dia. 7 in
Product Information
- Brand Makita
- MFR # E-02571
- Zoro # G601059558
- UPC # 088381557276
- Country of Origin Multiple
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in, 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Asphalt; Green Concrete; Block; Sandstone |
Materials Cut | Concrete |
For Use With Saw Type | Angle Grinder, Circular Saw, Cut-Off Saw |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Green Concrete |
Max. Blade Speed | 8,700 RPM |
Item | Diamond Blade |
Grade | Premium |
Blade Material | Diamond |
Diamond Knockout | Yes |
Description
Diamond Blade, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Angle Grinder, Circular Saw, Cut-Off Saw, Cutting Type Wet/Dry, Rim Type Turbo, Primary Material Application Asphalt; Green Concrete; Block; Sandstone, Materials Cut Concrete, For Use On Concrete Type Green Concrete, Grade Premium, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG29)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- MAKITA Diamond Blade, 9", Segmented (E-02973)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade, 2 (E-07222)
- EXCEL BLADES Jewelers Saw Blade, #4/0 Piercing Saw Replacement Blade 72 T/In. 12pk. (20510)
- Makita Diamond Saw Blades