Shop All Circular Saw Blades
Makita
Diamond Blade, 5", Turbo, General Purpose
Mfr # B-69711
Zoro # G9224440
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # B-69711
- Zoro # G9224440
- UPC # 088381549042
- Country of Origin Thailand
- Category Circular Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Blade,5",Turbo,General Purpose |
Description
Diamond Blade,5 In.,Turbo,General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP S2 2mm Hex Key Wrench (2100-1087)
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- KIPP Star Grip, Similar To DIN 6336, D=M05X20, D1= 25 H=16, External Thread, Cap and Grip: Black Plastic (K0154.405X20)
- ULTRA-DEX USA Indexable Thread Turning Tool Holder, E12Q LSER3, 7 in L, Carbide, Triangle Insert Shape (E12Q LSER3)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade Thin Metal (A-96104)
- MAKITA Diamond Blade, 7", Turbo, General Purpose (B-69727)
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- MAKITA 3-3/8" 20T Carbide-Tipped Saw Blade (A-95021)
- MAKITA Makita Carbide-Tipped Max Effcy Cordless Plunge Saw Blade, Wood, MDF, Laminate, 6-1/2in, 56 TPI (B-57342)
- MAKITA Diamond Blade, 7", Continuous Rim, Genera (B-69571)
- DIABLO D1084L 10-Inch Diameter 84T Tcg Saw Blade With 5/8-Inch Arbor (D1084L)
- Makita Power Saw Blades