Shop All Demolition Hammer Accessories
Makita
Demolition Hammer, 31 3/4 in L, 15A
Mfr # HM1502
Zoro # G802015087
product price: $1,249.00
/ea
Free Shipping & Returns
$1,249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 15 A
- Handle Type Chipper
- Drive System 1 1/8 in Hex
- Tool Length 31 3/4 in
Product Information
- Brand Makita
- MFR # HM1502
- Zoro # G802015087
- UPC # 088381736497
- Country of Origin Multiple
- Category Demolition Hammer Accessories
Dimensions
Tool Length | 31 3/4 in |
Overall Height | 10 1/2 in |
Overall Width | 5 1/8 in |
Cord Length | 16.4 ft |
Description
Demolition Hammer, Handle Type Chipper, Chuck Style 1 1/8 in Hex, Impact Energy 36.2 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 43.4 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 14.5 m/sq sec, Sound Level 106 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) 20 1/2 in Bull Point Chisel, 1 1/8 in Hex, (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Breaking, Chipping, Demolition, Digging, Foundation Removal, Blows per Minute 0 to 1,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35295)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 6 Mount Taper, Morse Taper Shank, 1 Shank Taper (DEWA0106)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA Makita® HM1307CB 35 lb. Demolition Hammer - 1-18" Hex Shank Bits (HM1307CB)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA Hammer Bit Grease (194683-7)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- Makita Demolition Hammer Accessories