Shop All Vacuum Accessories
Makita
Cyclonic Attachment, For 1" Hose Dia.
Mfr # 191D72-1
Zoro # G903457274
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- For Hose Diameter 1 in
- Fits Vacuum Brand Makita
- For Vacuum Type Upright Vacuum
Product Information
- Brand Makita
- MFR # 191D72-1
- Zoro # G903457274
- UPC # 088381556125
- Country of Origin China
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Fits Vacuum Brand | Makita |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | XLC03, XLC04 |
Item | Cyclonic Attachment |
Attachment Product Grouping | Cyclonic Attachment |
Filter Efficiency | Cyclonic Vacuum Attachment w/ Lock |
Description
Cyclonic Attachment, For Hose Diameter 1 in, Material Plastic, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XLC03, XLC04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCIT-30)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Confidential Waste Container, Gray, 11 in Dia, Snap-On, Plastic (FG9W1500LGRAY)
- SCOTT Personal Seats Seat Covers, White, 3000PK (KCC07410CT)
- MAKITA Floor Nozzle (195551-7)
- MAKITA Floor Nozzle (123486-2)
- MAKITA Tool Cuff Adapter, 38mm for 1-3/8" Hose (P-70421)
- MAKITA Round Brush, XCV19 (191D67-4)
- MAKITA Dust Case w/ HEPA Filter (196162-1)
- MAKITA Dust Extracting Attachment (P-80023)
- STANLEY Universal Exten Wand, 1-1/4 " x 12 " (25-1205)
- Makita Vacuum Accessories