Shop All Jig Saws
Makita
CXT BL Barrel Grip Jig Saw Kit, 12V max
Mfr # VJ05R1J + BL1041B
Zoro # G405948096
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Strokes per Minute 800 - 3,000 SPM
- Length of Stroke 7/8 in
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries
- Tool Weight 3.9 lb
Product Information
Dimensions
Length of Stroke | 7/8 in |
Stroke Length | 7/8" |
Tool Length | 9 3/8 in |
Description
CXT BL Barrel Grip Jig Saw Kit, 12V max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- DEWALT Marking Chalk, Temporary, Violet, 8 oz. (DWHT47079L)
- RIDGID Drain Cleaning Cable (64343)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- MAKITA Top Handle Jig Saw with "Tool-less" Blade Change (4350FCT)
- MAKITA 39A Top Handle Jig Saw (4329K)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- MAKITA 12V max CXT® Brushless Top Handle Jig Saw Kit (2.0Ah) (VJ06R1J)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke (XVJ02Z/BL1850B)
- HUSQVARNA Floor Saw 11.5Hp, 20 in. No Tank (FS 413)
- Makita Power Saws