Shop All Cut-Off Wheels
Makita
Cut-off Wheel, 4" x 5/8" x 3/64", PK25
Mfr # 724114-A-25
Zoro # G4007011
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 4"
- Arbor Hole Size 5/8"
- Diameter 4"
- Series Metal
Product Information
- Brand Makita
- MFR # 724114-A-25
- Zoro # G4007011
- UPC # 088381939881
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Series | Metal |
Thickness | 3/64" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509816)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93392)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- MAKITA CUTOFF WHEEL 5" X .032" X 7/8" ULTRATHIN (MPB-46165)
- MAKITA CUT OFF WHEELS 4X.100X5/8 25/PK (MPA-98815-25)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- MAKITA 14" x 1/8" x 1" Abrasive Cut-Off Wheel, Ferrous Metals, 10/pk (965-210-212)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (B-10849-5)
- MAKITA CUTOFF WHEEL 14" x 1" x 1/8" 5/pk (MPB-10849-5)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrte, 16"x.125"x1" (70184623029)
- Makita Cut-Off Wheels