Shop All Portable Vacuums
Makita
Cordless Vacuum Kit, HEPA Filtration
Mfr # XCV09PT + DML805
Zoro # G9226610
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36 V
- Vacuum Filtration Type HEPA
- Weight 9.9 lb
- Vacuum Collection Type Reusable Bag
Product Information
- Brand Makita
- MFR # XCV09PT + DML805
- Zoro # G9226610
- UPC # 088381869904
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Height | 14 3/4 in |
Hose Dia. | 1 in |
Hose Length | 3 ft |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Static Pressure 44 in, Weight 9.9 lb, Height 14 3/4 in, Sound Level 69 dB, Motor Efficiency Type Brushless, Number of Motor Stages 2, Power Cordless, Frequency None, Hose Dia. 1 in, Hose Length 3 ft, Plug Type Cordless, Voltage 36 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- SPILLTECH Absorbent Sock, 25 gal, 3 in x 12 ft, Chemical, Hazmat, Yellow, Spunbound Polypropylene (YSO1210)
- UNGER UNGER Gold 16" Brass Window Squeegee (GS400)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Floor Tool Kit (107780)
- Makita Portable Vacuums