Shop All Upright Vacuums
Makita
Cordless Upright Vacuum, Disposable Bag
Mfr # GLC02Z
Zoro # G006171381
product price: $284.00
/ea
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Capacity 1/8 gal
- Voltage 40 V
- Vacuum Filtration Type Standard
- Weight 2.5 lb
Product Information
- Brand Makita
- MFR # GLC02Z
- Zoro # G006171381
- UPC # 088381757768
- Country of Origin China
- Category Upright Vacuums
Dimensions
Cleaning Path Width | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Capacity | 1/8 gal |
Voltage | 40 V |
Item | Cordless Upright Vacuum |
Vacuum Filtration Type | Standard |
Weight | 2.5 lb |
Vacuum Collection Type | Disposable Bag |
Features | Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Low Battery Charge Indicator, Quiet Operating Sound Level of 65 Db(A) on High Setting and 54 Db(A) on Low Setting, Rubberized Soft Grip Provides Increased Comfort, Protects Against Overload, Over-Discharge and Overheating, Dual-Fan Charger Circulates Air to Cool the Battery, Digital Display Indicates Battery Charge Level, Use Genuine Makita Batteries and Chargers |
Battery Capacity | 2 Ah |
Standards | UL Listed |
Cordless Tool Battery Type | Li-Ion |
Includes | 6 in White Crevice Nozzle, 9 in White Floor Nozzle, Dust Bag, Paper Filter (5-pack), White Crevice Nozzle Holder, White Extension Attachment |
Static Pressure | 84 in |
Includes Charger | No |
Battery Run Time | 64 min |
Motor Efficiency Type | Brushless |
Vacuum Air Flow | 42 cfm |
Vacuum Power Source | Cordless |
Plug Type | Cordless |
Includes Battery | No |
Sound Level | 65 dBA |
Description
Compact Stick Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Cleaning Path Width 9 in, Vacuum Air Flow 42 cfm, Static Pressure 84 in, Sound Level 65 dBA, Weight 2.5 lb, Motor Efficiency Type Brushless, Voltage 40 V, Cordless Tool Battery Type Li-Ion, Includes Battery No, Battery Capacity 2 Ah, Battery Run Time 64 min, Includes Charger No, Power Cord Length Not Applicable, Plug Type Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL COMMERCIAL PRODUCTS Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, PK24 (SS650/24)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGUPRO14T (40332-01)
- SPRAYON Degreaser, 5 Gal Pail, Liquid, Colorless (S75705000)
- OIL EATER Cleaner/Degreaser, 2.7 Oz Bottle, Liquid (AOD0435430B)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03R1)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- Makita Upright Vacuums