Shop All Electric Sanders
Makita
Cordless Sheet Sander, 12000 RPM, H
Mfr # XOB03Z
Zoro # G106171427
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Product Type Sheet Sander
- Bare Tool/Battery Included Bare Tool
- Maximum Motor Speed 12,000 RPM
Product Information
- Brand Makita
- MFR # XOB03Z
- Zoro # G106171427
- UPC # 088381752152
- Country of Origin China
- Category Electric Sanders
Dimensions
Sheet Size | 3 2/3 in x 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Sheet Sander |
Voltage | 18 V |
Product Type | Sheet Sander |
Bare Tool/Battery Included | Bare Tool |
Maximum Motor Speed | 12,000 RPM |
Abrasive Shape | Rectangle |
Abrasive Mount Type | Clamp |
Power Source | Cordless |
Grip Type | Palm |
Maximum Orbits per Minute | 12,000 OPM |
Number of Chargers Included | 0 |
Battery Platform | 18V LXT |
Number of Batteries Included | 0 |
Cordless Tool Kit Contents | (1) Bare Tool |
Speed Settings | Variable |
Description
Cordless Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Rectangle, Sheet Size 3 2/3 in x 9 in, Abrasive Mount Type Clamp, Speed Settings Variable, Maximum Orbits per Minute 12,000 OPM, Battery Platform 18V LXT, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Grip Type Palm, Voltage 18 V, Number of Chargers Included 0, Charger Model Number Not Applicable, Cordless Tool Kit Contents (1) Bare Tool
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- NITRO Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 Drill Size (300N117)
- HHIP Ser0750K16 External Indexable Threading Tool Holder (2301-0750)
- MAKITA 6" Random Orbit Sander (BO6030)
- MAKITA Wheel Sander (9741)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- MAKITA 5" Random Orbit Sander (BO5041K)
- MAKITA 7'' Vertical Polisher (PV7001C)
- MAKITA 5" Random Orbit Sander (BO5030)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- Makita Electric Sanders