Shop All Rotary Hammers
Makita
Cordless Rotary Hammer, Battery Included
Mfr # XRH01Z/BL1850B
Zoro # G500689337
original price:
$628.83
14% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 18 V
- No Load RPM 0 to 950
- Blows per Minute 0 bpm to 4,700 bpm
Product Information
- Brand Makita
- MFR # XRH01Z/BL1850B
- Zoro # G500689337
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 12 7/8 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,700 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Depth Gauge, (1) Side Handle, Battery, Battery Capacity 5.0 Ah, Core Bit Capacity 1 3/4 in, Impact Energy 1.7 ft-lb, Battery Model Number BL1850B, Battery Series LXT, Bearing Design Ball
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Round, Fine Cut (04033)
- COILHOSE PNEUMATICS Blow Gun/N14-12A Nylon Coil 600-S (CO 600-N12A)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/200)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) (XPH12Z)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- MAKITA 18V LXT® Sub-Compact Brushless 11/16" SDS-PLUS Rotary Hammer (XRH06ZB)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- Makita Rotary Hammers