Shop All Wet Dry Vacuums
Makita
Cordless Robotic Vac Kit, 18V
Mfr # DRC200PT + BL1850B-2
Zoro # G9223460
Free Shipping & Returns
$2,117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Average Brush Life Not Rated
- Tank Size 0.66 gal.
- Series LXT(R)
- Vacuum Hose Dia. 1"
Product Information
- Brand Makita
- MFR # DRC200PT + BL1850B-2
- Zoro # G9223460
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Tank Size | 0.66 gal. |
Vacuum Hose Dia. | 1" |
Height | 7 1/8 in |
Length | 18-1/8" |
Width | 18-1/8" |
Width/Diameter | 18 1/8 in |
Cleaning Path Width | 18 in |
Description
Robotic Vacuum, Vacuum Power Source Cordless, Cleaning Path Width 18 in, Vacuum Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Vacuum Collection Type Bagless, Vacuum Capacity 5/8 gal, Vacuum Pickup Type Dry, Sound Level 64 dB, Motor Efficiency Type Brushed, Number of Motor Stages 1, Frequency None, Tank Material Plastic, Number of Brushes 3, Max. Productivity Area 5,380 sq ft, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- SANITAIRE Brushroll, For Upright Vacuum (A03844801)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall (44016)
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- CAT Stainless Steel Wet/Dry Vacuum, 16 Gallon Capacity (BJ141-1200-60L)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107418440)
- Makita Wet Dry Vacuums