Shop All Jointers & Planers
Makita
Cordless Planer, 18V LXT Battery Platform
Mfr # XPK02Z
Zoro # G301821707
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 3 1/4 in
- Cutting Depth 1/8 in
- Tool Weight 6.5 lb
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XPK02Z
- Zoro # G301821707
- UPC # 088381890106
- Country of Origin China
- Category Jointers & Planers
Dimensions
Cutting Width | 3 1/4 in |
Cutting Depth | 1/8 in |
Tool Length | 12 19/32 in |
Overall Length | 12 5/8 in |
Maximum Planer Depth of Cut | 1/8 in |
Maximum Material Width | 3 1/4 in |
Blade Width | 3 1/4 in |
Description
Cordless Planer, Power Source Cordless, Battery Platform 18V LXT, Voltage 18 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 12,000 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Bare Tool, Tool Weight 6.5 lb, Dust Collection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Turning Insert, Trigon, 2, WCMT, 1, Carbide (WCMT040204-FM4 WSM20S)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- MAKITA 3-1/4" Planer (KP0810)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- MAKITA 4-3/8" Planer (1912B)
- MILWAUKEE TOOL M18 3-1/4" Planer (2623-20)
- Makita Jointers & Planers