Shop All Impact Wrench Accessories
Makita
Cordless Jig Saw, 18V, w/Impact
Mfr # XVJ02Z + XDT13Z
Zoro # G500932808
original price:
$602.34
20% off
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Strokes per Minute 800 to 3000
Product Information
- Brand Makita
- MFR # XVJ02Z + XDT13Z
- Zoro # G500932808
- Country of Origin Multiple
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Jig Saw,18V,w/Impact |
Strokes per Minute | 800 to 3000 |
Description
Cordless Jig Saw,18V,w/Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 6.0X1.00Mm Overall Length 45Mm (92001)
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- MAKITA Outer Sleeve, 3/4" (M20) x M37 (764361-9)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- TITAN Reducing Adapter, 1/2" x 3/8" Drive (42355)
- Makita Impact Wrench Accessories