Shop All Grease Guns
Makita
Cordless Grease Gun, 18V, 10.6 lb
Mfr # XPG01Z
Zoro # G402542945
product price: $284.00
/ea
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Product Information
- Brand Makita
- MFR # XPG01Z
- Zoro # G402542945
- UPC # 088381886857
- Country of Origin China
- Category Grease Guns
Dimensions
Hose Length | 47 1/4 in |
Tool Length | 16 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Grease Gun |
Voltage | 18 V |
Battery Type | Li-Ion |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 10,000 psi |
Cartridge Capacity | 14 1/2 oz |
Number of Speeds | 2 |
Included Charger | No |
Tool Weight | 10.6 lb |
Includes | 400g Grease Barrel, Flexible Grease Gun Hose with Coupler |
Volume per Minute | 10 fl oz |
Tube Color | Silver |
Application | Power Through Clogged Grease Fittings |
Battery Capacity | 2 Ah |
Features | Auto-Speed Mode, Flexible Hose, Lock-On Button, Shoulder Strap, Trigger-Lock Button, Variable Speed Trigger, LED Light, Air Bleed Valve |
Description
Cordless Grease Gun, Bare Tool, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 47 1/4 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 16 1/4 in, Tool Weight 10.6 lb, Battery Capacity 2 Ah, Number of Speeds 2, Application Power Through Clogged Grease Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb (707042-06)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- MAKITA Grease Gun Kit, 3 Ah, 18 V, Li-Ion Battery (XPG01S1)
- WESTWARD Grease Gun, Lever, Green Ends, 10,000 psi (44C491)
- PERFORMANCE TOOL Grease Gun Coupler, W54212 (W54212)
- PROLUBE Grease Gun, Pistol Grip, Heavy Duty (43017)
- PERFORMANCE TOOL Mini Grease Gun Perfrmtl (W54200)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-200)
- POWERMATE Air Grease Gun (024-0082CT)
- Makita Grease Guns