Shop All Handheld Flashlights
Makita
Cordless Flashlight, 40V MAX XGT Battery
Mfr # ML001G
Zoro # G601815024
product price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries 0
- Lamp Type LED
- Use With Battery Mfr. No. 373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), Mfr No. BL4050F, Mfr No. BL4080F
- Switch Type Push Button
Product Information
- Brand Makita
- MFR # ML001G
- Zoro # G601815024
- UPC # 088381730167
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Tool Length | 11 1/4 in |
Maximum Height | 5 3/8 in |
Tool Width | 3 1/2 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 40V MAX XGT, Brightness Level 160 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 170 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 33 hr, 55 hr, Voltage 40 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL4025, BL4040, Compatible Charger Model Number DC40RA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21351-24PK)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rs-32-40-Tp-W (RS-32-40-TP-W)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- FEIT ELECTRIC INCAN T7 E17 SW 40W 1PK (BP40T7N-130)
- MAKITA FLASHLIGHT 18V LXT 12 LED (MPDML801)
- MAKITA 12V MAX CXT FLASHLIGHT (MPML103)
- MAKITA LXT L.E.D. Flashlight 18V (DML801 + BL1850B)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- Makita Handheld Flashlights