Shop All Handheld Work Lights
Makita
Cordless Flashlight, 18V LXT Battery
Mfr # DML815B
Zoro # G901209837
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries 0
- Lamp Type LED
- Light Output Mode High
- Focus Spot Beam
Product Information
- Brand Makita
- MFR # DML815B
- Zoro # G901209837
- UPC # 088381888455
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 10 3/4 in |
Maximum Height | 4 9/16 in |
Tool Width | 3 1/8 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 18V LXT, Brightness Level 160 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 110 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 23 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B, Features Multi-Faceted Reflector, Rubberized Soft Grip, Focus Spot Beam, Head Type Rotating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300/IF)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- MAKITA 12V max LED Flashlight (LM01W)
- MAKITA LXT Cordless/Corded L.E.D.Work Light 18V (DML805 + BL1850B)
- STREAMLIGHT BearTrap 120V AC Red Worklight (STL61520)
- Makita Handheld Work Lights