Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18V DC, Chuck 1/2
Mfr # XT453T
Zoro # G001059578
product price: $625.00
/ea
Free Shipping & Returns
$625.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included (1) Flashlight, (1) Hammer Driver-Drill, (1) Impact Driver, (1) Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 4
Product Information
- Brand Makita
- MFR # XT453T
- Zoro # G001059578
- UPC # 088381729277
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Tool Combination Kit, Cordless Tools Included (1) Flashlight, (1) Hammer Driver-Drill, (1) Impact Driver, (1) Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Includes (1) Rapid Optimum Charger, (1) Tool Bag, (2) Batteries, Tool Brand Makita, Series LXT(R), Battery Included BL1850B, Number of Batteries Included 2, Battery Model No. Mfr. No. BL1850B, Battery Series LXT(R), Charger DC18RC, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4521BK-200)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XT269M + BL1850B)
- MAKITA 12V MAX CXT LI-ION CORDLESS 3PC COMBO K (MPCT326)
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD03R1)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- Makita Cordless Tools