Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 3 Tools, 3 Batt
Mfr # XT269R + BL1021B + DML801
Zoro # G2579899
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Flashlight
- Battery Capacity 2.0 Ah
- Number of Tools 3
Product Information
- Brand Makita
- MFR # XT269R + BL1021B + DML801
- Zoro # G2579899
- UPC # 088381827751
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Flashlight |
Battery Capacity | 2.0 Ah |
Number of Tools | 3 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. XT269R: (1) 18V LXT, Compact Brushless 1/2" Hammer Driver-Drill (XPH12Z), (1) 18V LXT Brushless Impact Driver (XDT13Z), (2) 18V LXT Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Case; (2) 12V max CXT Lithium-Ion 2.0Ah Battery (BL1021B); (1) 18V LXT LithiumIon Cordless 12 L.E.D. Flashlight (DML801) |
Series | 18V LXT |
No. of Batteries Included | 4 |
Battery Included | Mfr. No. BL1820B |
Carrying Case | Tool Case |
Corded/Banded | Cordless |
Charger | 4NNN4 |
Item | Cordless Combination Kit |
Corded/Cordless | Cordless |
Battery Pack Replacement | Mfr. No. BL1820B |
Light | 34G804 |
Impact Driver | 34G794 |
Hammer Drill | 20UJ21 |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Light, Voltage 18 V, Number of Tools 3, Battery Capacity 2.0 Ah, Series 18V LXT, Battery Included Mfr. No. BL1820B, Charger 4NNN4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- ROTHENBERGER Nipple Chuck (00188)
- KO-KEN Socket 21mm Surface Drive, 80mm, 1/2 Sq. Drive (14310M-21)
- MAKITA 12V max CXT® 4-Pc. Combo Kit (1.5Ah) (CT411)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XT269M + BL1850B)
- MAKITA Lxt Brushless 2Pc. Combo Kit 18V (XT296ST)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- WOODS Workshop Power Strip, 6 ft., PK4 (5139N)
- Makita Cordless Tools