Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt
Mfr # XDT13Z, XFD10Z + BL1840B-2
Zoro # G2578639
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
Product Information
- Brand Makita
- MFR # XDT13Z, XFD10Z + BL1840B-2
- Zoro # G2578639
- UPC # 088381824019
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Drills 1/2 in Drill (Compact, 1,900 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-8-XNGL)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- RIDGID Cutter, 117 Tubing (117)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + DML801)
- MAKITA Var Speed Imp Wrench 103 Ft/Lbs. Max Torque (CT326)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XSS02Z)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- Makita Cordless Tools