Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 18.0V, 2 Tools
Mfr # XT269M + BL1850B
Zoro # G7642387
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (1) 5.0 Ah, (2) 4.0 Ah
- Number of Tools 2
Product Information
- Brand Makita
- MFR # XT269M + BL1850B
- Zoro # G7642387
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 5.0 Ah, (2) 4.0 Ah, Includes Hammer Drill, Impact Driver, (3) Batteries, Charger, Tool Case, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 3, Battery Model No. (3) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- SUBURBAN Precision V-Block, 3"x4"x3 (VB-334)
- GEARWRENCH 1/2" Drive Locking Impact Extension 12" (84650N)
- SANDS LEVEL & TOOL CO Professional Top Reading Mahogany, 48 (SLTMI-48)
- MAKITA 12V CXT Cordless 2Piece Combo Kit (MAKCT232)
- MAKITA Cordless Tool Combination Kit, 3 Tools (XT269M + XVJ03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML801)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + DML801)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- Makita Cordless Tools