Shop All Circular Saws
Makita
Cordless Circular Saw Kit, 18V, 4.0Ah
Mfr # XSC02Z, XSC02Z + BL1840B-2
Zoro # G2579390
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 5 7/8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Product Information
- Brand Makita
- MFR # XSC02Z, XSC02Z + BL1840B-2
- Zoro # G2579390
- UPC # 088381697118
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 5 7/8 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Tool Length | 13 1/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series 18V LXT, Primary Saw Application Metal, Blade Dia. 5 7/8 in, Max. Blade Speed 3,900 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed No, Tool Length 13 1/8 in, Tool Weight 6.4 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WHEELER-REX Threading Die, Right Hand, 1/2in to 3/4in (60211)
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01Z)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw (XPS01Z)
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- MAKITA 7-1/4" Circular Saw (HS7600)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) (XSH03T)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- Makita Circular Saws