Shop All Leaf Blowers
Makita
Cordless Blower Kit, 473 cfm, 120 mph, 36V
Mfr # XBU02Z & DC18RD
Zoro # G2577981
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Product Information
- Brand Makita
- MFR # XBU02Z & DC18RD
- Zoro # G2577981
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 36 5/8 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Number of Speeds 6, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 9 lb, Blower Type Handheld, Voltage 36 V, Battery Model Number DC18RD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Needle and Seat Kit (394681)
- CHAPIN 4 gal. Pre-Treat and Ice Melt Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (61808)
- RAIN BIRD Rotor Sprinkl Popup Adjs (42-SA)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb (XBU02PT + BL1850B-2)
- MAKITA Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05ST1)
- ECHO 79.9cc Backpack blower tube mount (PB-7910T)
- Makita Leaf Blowers